Tap, Taper, 1/8"-27, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G0406892| Mfr #: 89641

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 8320
Tap Style: Pipe
Tap Material: High Speed Steel

Technical Specifications

Zoro #: G0406892 Mfr #: 89641
List Number: 8320Tap Style: Pipe
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Pitch Diameter Limit: Not Rated
Tap Thread Type: NPTThread Length: 3/4"
Tap Finish: UncoatedOverall Length: 2-1/8"
Standards: ANSITap Chamfer: Taper
Shank Dia.: 0.313"Tap Grouping: Tap
Tap Dimension Type: PipeThread Direction: Right Hand
Number of Pieces: 1Tap Thread Size: 1/8"-27
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.313 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews