Hand Tap, Taper, #3-48, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G0763323| Mfr #: 15156

$7.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-13/16"
Pitch Diameter Limit: H2
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763323 Mfr #: 15156
Overall Length: 1-13/16"Pitch Diameter Limit: H2
Tap Grouping: TapTap Chamfer: Taper
Thread Length: 1/2"Number of Pieces: 1
Tap Thread Size: #3-48Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5305Shank Dia.: 0.141"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI, Unified and American National Threads
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #3-48, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-13/16 In.

Reviews