LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hand Tap, Taper, M5x0.80, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1229891| Mfr #: 14773

$8.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 60.32mm
Pitch Diameter Limit: D7
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229891 Mfr #: 14773
Overall Length: 60.32mmPitch Diameter Limit: D7
Tap Grouping: TapTap Chamfer: Taper
Thread Length: 22.22mmNumber of Pieces: 1
Tap Thread Size: M5-0.80Tap Material: Vanadium High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: Metric Coarse
List Number: 5353Shank Dia.: 4.93mm
Tap Finish: UncoatedTap Dimension Type: Metric
Number of Flutes: 4Standards: ANSI, USCTI, Unified and American National Threads
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M5-0.80, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 22.22mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.93mm, Overall Length 60.32mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews