Hand Tap, Taper, M7x1.00, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G2352043| Mfr #: 14789

$8.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 69.05mm
Pitch Diameter Limit: D5
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352043 Mfr #: 14789
Overall Length: 69.05mmPitch Diameter Limit: D5
Tap Grouping: TapTap Chamfer: Taper
Thread Length: 34mmNumber of Pieces: 1
Tap Thread Size: M7-1.00Tap Material: Vanadium High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: Metric Coarse
List Number: 5353Shank Dia.: 8.00mm
Tap Finish: UncoatedTap Dimension Type: Metric
Number of Flutes: 4Standards: ANSI, USCTI, Unified and American National Threads
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M7-1.00, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit D5, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 34mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.00mm, Overall Length 69.05mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews