Widia Gtd

Thread Forming Tap, 3/8"-16, Plug, Bright, 2 Flutes

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Thread Forming Tap
  • Tap Thread Size: 3/8"-16
  • Tap Chamfer: Plug
  • Tap Finish: Bright
  • Number of Flutes: 2
  • Number of Pieces: 1
  • Tap Thread Type: UNC
  • Tap Style: Thread Forming
See full product details
$16.91

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Widia Gtd #18245 Specifications

  • Item: Thread Forming Tap
  • Tap Thread Size: 3/8"-16
  • Tap Chamfer: Plug
  • Tap Finish: Bright
  • Number of Flutes: 2
  • Number of Pieces: 1
  • Tap Thread Type: UNC
  • Tap Style: Thread Forming
  • List Number: 5900
  • Shank Dia.: 0.381"
  • Tap Material: High Speed Steel
  • Overall Length: 2-15/16"
  • Thread Length: 3/4"
  • Pitch Diameter Limit: H5
  • Thread Direction: Right Hand
  • Tap Dimension Type: Inch
  • Tap Grouping: Tap
  • Standards: ANSI
  • Tap Size: 3/8"
  • Cutting Direction - Machining: Right Hand
  • Thread Standard: UNC, UNJC
  • Series: 5900
  • Features: Forming Taps, Plug Entry Taper, Through Holes
  • Coolant Fed: Non-Coolant Through
  • Shank Length: 1 11/16 in
  • Thread Size: 3/8"-16
  • 55% Thread Drill Size: 8.90 mm
  • 65% Thread Drill Size: 8.80 mm
  • 75% Thread Drill Size: 11/32 in
  • Primary Material Application: Aluminum, Brass, Bronze, Copper
  • Primary Material Application ISO Code: N
  • Thread Limit: H5
  • Threads per Inch: 16
  • Measurement System: Decimal Inch
  • Square Size: 0.2840 in
  • Spiral Direction: Neutral
  • Extended Neck: No
  • Material Grade - Machining: 5900
  • Helix Angle: 0 Degrees
  • Class of Fit: 3B
  • Country of Origin (subject to change): United States

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, UNJC, Overall Length 2 15/16 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Class of Fit 3B

Reviews of Widia Gtd #18245

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.