Widia Gtd
Thread Forming Tap, 3/8"-16, Plug, TiN, 2 Flutes
- Zoro #: G6504181
- Mfr #: 18345
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Forming Tap
- Tap Thread Size: 3/8"-16
- Tap Chamfer: Plug
- Tap Finish: TiN
- Number of Flutes: 2
- Standards: ANSI
- Thread Direction: Right Hand
- Tap Size: 3/8"
$21.17
Subtotal: $21.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Widia Gtd
- MFR #18345
- Zoro #G6504181
- Country of OriginUnited States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Shank Dia. | 0.381" |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 11/32 in |
65% Thread Drill Size | 8.80 mm |
Shank Length | 1 11/16 in |
Square Size | 0.2860 in |
Thread Size | 3/8"-16 |
Details
Item | Thread Forming Tap |
Tap Chamfer | Plug |
Tap Finish | TiN |
Number of Flutes | 2 |
Standards | ANSI |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Grouping | Tap |
Tap Thread Type | UNC |
Number of Pieces | 1 |
Tap Style | Thread Forming |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, HSS-E, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Class of Fit 3B
Reviews of Widia Gtd #18345
Explore more
- WIDIA GTD Thread Forming Tap, M8-1.25, Plug, Bright, 2 Flutes 17090
- WIDIA GTD Thread Forming Tap, 3/8"-16, Plug, TiN, 0 Flutes 19847
- WIDIA GTD Thread Forming Tap, M6-1.00, Semi-Bottoming, TiCN, 5 Flutes GT255029
- WIDIA GTD Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes 19842
- WIDIA GTD Thread Forming Tap, 5/16"-18, Semi-Bottoming, TiCN, 4 Flutes GT245013
- WIDIA GTD Thread Forming Tap, #8-32, Bottoming, TiN, 2 Flutes 18308
- WIDIA GTD Thread Forming Tap, #8-32, Plug, TiN, 2 Flutes 18311
- WIDIA GTD Thread Forming Tap, 1/2"-13, Bottoming, TiN, 2 Flutes 18349
- WIDIA GTD Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 2 Flutes 18731
- OSG Thread Forming Tap, 7/16"-20, Plug, TiCN, 0 Flutes 1400141808
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes 1405007808
- Widia Gtd Thread Forming Taps