Widia Gtd

Thread Forming Tap, M12-1.25, Bottoming, TiCN, 3 Flutes (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Tap Thread Size: M12-1.25
  • Tap Chamfer: Bottoming
  • Tap Finish: TiCN
  • Number of Flutes: 3
  • Number of Pieces: 1
  • Standards: DIN-ANSI
  • Thread Direction: Right Hand
  • Tap Grouping: Tap
See all product information
This Product is Discontinued
Shop for all Thread Forming Taps
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Explore more