Shop Alternate Products
This Product is Discontinued
Widia
Thread Forming Tap, M12-1.75, Semi-Bottoming, TiN, 3 Flutes (Discontinued)
Mfr # GT235016
Zoro # G7651710
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tap Thread Size M12x1.75
- Tap Chamfer Semi-Bottoming, Taper
- Tap Finish TiN
- Number of Flutes 3
- Thread Length 18.00 mm