Widia Gtd
Thread Forming Tap, M4-0.70, Bottoming, TiN, 2 Flutes
- Zoro #: G7007411
- Mfr #: 18355
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Forming Tap
- Tap Thread Size: M4-0.70
- Tap Chamfer: Bottoming
- Tap Finish: TiN
- Number of Flutes: 2
- Tap Style: Thread Forming
- Pitch Diameter Limit: D6
- Thread Length: 10.00mm
$17.67
Subtotal: $17.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Widia Gtd
- MFR #18355
- Zoro #G7007411
- Country of OriginUnited States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Pitch Diameter Limit | D6 |
Thread Length | 10.00mm |
Shank Dia. | 4.10mm |
Tap Size | M4 |
Overall Length | 53.00mm |
Tap Dimension Type | Metric |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.70 mm |
75% Thread Drill Size | 3.65 mm |
Shank Length | 35.00 mm |
55% Thread Drill Size | #26 |
Details
Item | Thread Forming Tap |
Tap Chamfer | Bottoming |
Tap Finish | TiN |
Number of Flutes | 2 |
Tap Style | Thread Forming |
List Number | 5912T |
Tap Thread Type | Metric Coarse |
Tap Material | High Speed Steel |
Number of Pieces | 1 |
Tap Grouping | Tap |
Standards | ANSI |
Thread Direction | Right Hand |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54.10 mm, HSS-E, TiN, Right Hand, Thread Length 9.53 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H
Reviews of Widia Gtd #18355
Explore more
- WIDIA GTD Thread Forming Tap, 1/4"-20, Bottoming, Bright, 2 Flutes 18227
- WIDIA GTD Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes 19943
- WIDIA GTD Thread Forming Tap, 3/8"-16, Plug, Bright, 2 Flutes 17039
- WIDIA GTD Thread Forming Tap, M10-1.50, Bottoming, TiN, 0 Flutes 19953
- WIDIA GTD Thread Forming Tap, M6-1.00, Bottoming, Bright, 2 Flutes 18259
- WIDIA GTD Thread Forming Tap, #0-80, Bottoming, Bright, 3 Flutes 17200
- WIDIA GTD Thread Forming Tap, M12-1.75, Bottoming, Bright, 4 Flutes 18265
- WIDIA GTD Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 4 Flutes GT275002
- WIDIA GTD Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes 18328
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Thread Forming Roll Tap Metric TIN Coated 5499351
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes 1400142705
- Widia Gtd Taps