Widia Gtd

Thread Forming Tap, M6-1.00, Plug, TiCN, 2 Flutes

Hover or click to zoom Tap to zoom
Key Features
  • Item: Thread Forming Tap
  • Tap Thread Size: M6-1.00
  • Tap Chamfer: Plug
  • Tap Finish: TiCN
  • Number of Flutes: 2
  • Tap Thread Type: Metric Coarse
  • Thread Length: 16.00mm
  • Tap Dimension Type: Metric
See full product details
$19.96

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Widia Gtd #18760 Specifications

  • Item: Thread Forming Tap
  • Tap Thread Size: M6-1.00
  • Tap Chamfer: Plug
  • Tap Finish: TiCN
  • Number of Flutes: 2
  • Tap Thread Type: Metric Coarse
  • Thread Length: 16.00mm
  • Tap Dimension Type: Metric
  • Tap Size: M6
  • Tap Material: High Speed Steel
  • Shank Dia.: 6.50mm
  • Tap Style: Thread Forming
  • Thread Direction: Right Hand
  • Number of Pieces: 1
  • Overall Length: 64.00mm
  • Tap Grouping: Tap
  • Pitch Diameter Limit: D8
  • Standards: ANSI
  • List Number: 5910TC
  • Cutting Direction - Machining: Right Hand
  • Features: Plug Entry Taper
  • Series: 5910
  • Thread Standard: Metric
  • Secondary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
  • Measurement System: Metric
  • Thread Limit: D8
  • Coolant Fed: Non-Coolant Through
  • Thread Pitch: 1.00mm
  • 75% Thread Drill Size: 5.50 mm
  • Extended Neck: No
  • Square Size: 4.85 mm
  • 65% Thread Drill Size: 7/32 in
  • 55% Thread Drill Size: #2
  • Primary Material Application ISO Code: P
  • Primary Material Application: Steel
  • Secondary Material Application ISO Code: K, M, N
  • Material Grade - Machining: 5910
  • Thread Size: M6x1
  • Shank Length: 39.00 mm
  • Spiral Direction: Neutral
  • Helix Angle: 0 Degrees
  • Class of Fit: 6H
  • Thread Limit / Class of Fit: D8 / 6H
  • Country of Origin (subject to change): United States

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, HSS-E, TiCN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H

Reviews of Widia Gtd #18760

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.