Shop Alternate Products
This Product is Discontinued
Widia
Cor Rad End Mill, 1", Carb, 0.0600" rad (Discontinued)
Mfr # 45C825CDL25
Zoro # G3826144
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 10
- Single End/Double End Single End
Explore More Products
- WIDIA Square End Mill, Single End, Carbide, 3/8 7V0E10004ST
- WIDIA Corner Radius End Mill, WS15PE Grade 5V1E13015ET
- WIDIA Square End Mill, Single End, Carbide, 3/8 7V1E10004ST
- WIDIA Square End Mill, Single End, Carbide, 3/8 5V1C10014ST
- WIDIA Corner Radius End Mill, WS15PE Grade 5V0E07002CT
- WIDIA Cutting Tool 2AF9E03020SZT UNCOATED
- WIDIA Corner Radius End Mill, WS15PE Grade 5VNE25008BT
- HARVEY TOOL Backdraft Cutter-Corner Radius 0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) L of Cut 781216-C3
- WIDIA Cutting Tool 571TE2501ARET WP15PE
- Widia End Mills