Widia Hanita
Cor Rad End Mill, 12.00mm, Carb, 1.50mm rad
- Zoro #: G3808513
- Mfr #: 577C120R5TK
Hover or click to zoom Tap to zoom
Key Features
- Dimension Type: Metric
- Milling Diameter: 12.00mm
- End Mill Material: Carbide
- Number of Flutes: 5
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: WP15PE
- Shank Dia.: 12.00mm
$102.89
Subtotal: $102.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WIDIA HANITA Cor Rad End Mill, 1", Carb, 0.0600" rad 45C825CDL25
- WIDIA HANITA Cor Rad End Mill, 3/4", Carb, 0.1200" rad 7V0E19007ET
- WIDIA HANITA Cutting Tool 3AF9E10025RET UNCOATED
- WIDIA HANITA Cor Rad End Mill, 3/4", Carb, 0.1200" rad 5VCE19EDL20
- WIDIA HANITA Cutting Tool 3A09E07003RAT UNCOATED
- WIDIA HANITA Cutting Tool 3A09E16008RGT UNCOATED
- WIDIA HANITA Cutting Tool 3AF9E2502ARGT UNCOATED
- WIDIA HANITA Cutting Tool 2AF9E08024RET UNCOATED
- WIDIA HANITA Cutting Tool 4X0EE25008SZW WS15PE
- YG-1 TOOL CO 4G Mill 2 Flute 30 Degree Helix Corner Radius End Mill GMF18924
- HARVEY TOOL End Mill for Hi-Temp Alloys-Corner Radius .2500" (1/4)Cutter DIAx.0200" Radius x.7500" (3/4)L of Cut 774116-C6
- Widia Hanita Corner Radius End Mills