Widia Hanita
Cor Rad End Mill, 20.00mm, Carb, 4.00mm rad
- Zoro #: G3809161
- Mfr #: 577C200R7TQ
Hover or click to zoom Tap to zoom
Key Features
- Dimension Type: Metric
- Milling Diameter: 20.00mm
- End Mill Material: Carbide
- Number of Flutes: 5
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: WP15PE
- Shank Dia.: 20.00mm
$254.47
Subtotal: $254.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Widia Hanita #577C200R7TQ Specifications
- Zoro #: G3809161
- Mfr #: 577C200R7TQ
- UPC #: 4059782963320
- Dimension Type: Metric
- Corner Radius: 4.00mm
- Milling Diameter: 20.00mm
- End Mill Material: Carbide
- Number of Flutes: 5
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: WP15PE
- Shank Dia.: 20.00mm
- Length of Cut: 38.00mm
- List Number: 577C
- Helix Angle: 38 Degrees
- Overall Length: 104.00mm
- Cutting Direction: Right Hand
- End Mill Application: Finishing
- End Mill Style: Corner Radius
- Item: Corner Radius End Mill
- Milling Dia.: 20.00mm
- Spiral Direction: Right Hand
- Material - Machining: Carbide
- Measurement System: Metric
- Coolant Fed: Non-Coolant Through
- Finish - Machining: AlTiN
- Series: 577C
- Shank Type - Machining: Straight
- Material Grade - Machining: WP15PE
- Drilling Tool Configuration: Individual
- Primary Material Application ISO Code: H, K, M, P
- Primary Material Application: Cast Iron, Hardened Steel, Stainless Steel, Steel
- Country of Origin (subject to change): Israel
Description
Corner Radius End Mill, 20.00 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 4.00mm, 38.00 mm, 104.00 mm
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Widia Hanita #577C200R7TQ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WIDIA HANITA Cor Rad End Mill, 20.00mm, Carb, 1.00mm rad 577C200R7TJ
- WIDIA HANITA Cor Rad End Mill, 20.00mm, Carb, 3.00mm rad 577C200R7TP
- WIDIA HANITA Cor Rad End Mill, 20.00mm, Carb, 5.00mm rad 577C200R7TR
- WIDIA HANITA Cor Rad End Mill, 12.00mm, Carb, 2.00mm rad 57481205DL12
- WIDIA HANITA Cutting Tool 3A29E08024SZT UNCOATED
- WIDIA HANITA Cutting Tool 3AL9E19019RET UNCOATED
- WIDIA HANITA Cutting Tool 2AL9E03010RAT
- WIDIA HANITA Cor Rad End Mill, 20.00mm, Carb, 1.00mm rad 4U50M200R7TG
- WIDIA HANITA Cor Rad End Mill, 25.00mm, Carb, 1.00mm rad 4U50M250R8TG
- SC TOOL SV5 3/8x3/8x7/8x2-1/2R015 5FL Corner Radius End Mill, Carbide SV50375-0720-03
- YG-1 TOOL CO Titanox-Power 4Fl Multiple Helix Double Core Corner Radius End Mill GMG40160
- Widia Hanita End Mills