Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corner Chamfer End Mill, 1" Dia, Carbide

  • Zoro #: G0126933
  • Mfr #: 621W25088

$145.61

  • Non Ferrous (N) Compatibility: No
  • Length of Cut: 4"
  • Stainless (M) Compatibility: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Widia Hanita #621W25088 Specifications

  • Zoro #: G0126933
  • Mfr #: 621W25088
Non Ferrous (N) Compatibility: No Length of Cut: 4"
Stainless (M) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Item: Corner Chamfer End Mill Neck Length: 0"
Shank Type: Weldon End Mill Cutting Type: Center
Shank Dia.: 1" Overall Length: 6-1/2"
Cast Iron (K) Compatibility: No List Number: 620W
End Mill Material: Cobalt Single End/Double End: Single End
Dimension Type: Decimal inch Steel (P) Compatibility: Yes
Helix Angle: 35 Degrees End Mill Style: Corner Chamfer
Finish: Bright (Uncoated) Milling Dia.: 1"
Number of Flutes: 6 Milling Diameter: 1"
End Mill Application: Roughing Grade: 0
Cutting Direction: Right Hand Hardened (H) Compatibility: No
Pitch: WavCut I Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Corner Chamfer End Mill, Grade 0, List Number 620W, End Mill Style Corner Chamfer, End Mill Material Cobalt, Dimension Type Fractional Inch, Milling Diameter 1.0000 In., Single End, Number of Flutes 6, Length of Cut 4 In., Center End Mill Cutting Type, Overall Length 6-1/2 In., Finish Bright (Uncoated), Weldon Shank Type, Shank Dia. 1 In., WavCut I Pitch, Cutting Direction Right Hand, Helix Angle 35 Degrees, Neck Length 0 In., End Mill Application Roughing

Reviews of Widia Hanita #621W25088