Widia
Corner Chamfer End Mill, 16.00mm, Carbide
Mfr # D0031600W016
Zoro # G3730795
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 16.00mm
- Overall Length 82.00 mm
- Shank Dia. 16.00 mm
- End Mill Material Carbide
Explore More Products
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C I4C0500T100R
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 620610004
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. TF4V6516016
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. TF4V0507002
- WIDIA End Mill, W441 Series, 4.500 in L W441E13046SZW WU20PE
- WIDIA End Mill, TiCN, 0.5000 in Milling Dia, 6A0R TC6A0R13005
- WIDIA End Mill, W421 Series, 4.000 in L W421E10025RJT WU20PE
- WIDIA End Mill, 14.00mm Milling Dia., 4002 40021400T050
- WIDIA End Mill, 10.00mm Milling Dia., 77NE 77NE10004T
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 36090
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 4V4513005NW
- Widia End Mills