Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corner Chamfer End Mill, 2" Dia, Carbide

  • Zoro #: G0126845
  • Mfr #: TC625651031

$252.35

  • Length of Cut: 3"
  • Dimension Type: Fractional Inch
  • Pitch: Fine
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Widia Hanita #TC625651031 Specifications

  • Zoro #: G0126845
  • Mfr #: TC625651031
Length of Cut: 3" Dimension Type: Fractional Inch
Pitch: Fine Cast Iron (K) Compatibility: Yes
End Mill Application: Roughing End Mill Cutting Type: Center
Grade: 0 Cutting Direction: Right Hand
Hardened (H) Compatibility: No Single End/Double End: Single End
Helix Angle: 30 Degrees Finish: Ticn
Shank Dia.: 2" Number of Flutes: 6
Stainless (M) Compatibility: Yes Overall Length: 6-3/4"
Steel (P) Compatibility: Yes Item: Corner Chamfer End Mill
End Mill Style: Corner Chamfer Shank Type: Weldon
List Number: 6206 Neck Length: 0"
Non Ferrous (N) Compatibility: No Milling Diameter: 2.0000"
Super Alloy (S) Compatibility: Yes End Mill Material: Cobalt
Milling Dia.: 2.0000" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Corner Chamfer End Mill, Grade 0, List Number 6206, End Mill Style Corner Chamfer, End Mill Material Cobalt, Dimension Type Fractional Inch, Milling Diameter 2.0000 In., Single End, Number of Flutes 6, Length of Cut 3 In., Center End Mill Cutting Type, Overall Length 6-3/4 In., Finish TiCN, Weldon Shank Type, Shank Dia. 2 In., Fine Pitch, Cutting Direction Right Hand, Helix Angle 30 Degrees, Neck Length 0 In., End Mill Application Roughing

Reviews of Widia Hanita #TC625651031