Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corner Chamfer End Mill, 3/4" Dia, Cob.

  • Zoro #: G0126784
  • Mfr #: 622919007

$143.67

  • List Number: 6209
  • Shank Type: Weldon
  • Length of Cut: 4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Widia Hanita #622919007 Specifications

  • Zoro #: G0126784
  • Mfr #: 622919007
List Number: 6209 Shank Type: Weldon
Length of Cut: 4" End Mill Material: Cobalt
Number of Flutes: 3 Cutting Direction: Right Hand
Cast Iron (K) Compatibility: No Helix Angle: 30 Degrees
End Mill Style: Corner Chamfer End Mill Cutting Type: Center Cutting
Dimension Type: Fractional Inch Milling Diameter: 3/4"
Steel (P) Compatibility: No Non Ferrous (N) Compatibility: Yes
Neck Length: 0" Pitch: Aluminum
Single End/Double End: Single End Shank Dia.: 3/4"
Finish: Bright (Uncoated) Hardened (H) Compatibility: No
End Mill Application: Roughing Stainless (M) Compatibility: No
Milling Dia.: 3/4" Grade: 0
Overall Length: 6-1/4" Super Alloy (S) Compatibility: No
Item: Corner Chamfer End Mill Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Corner Chamfer End Mill, Grade 0, List Number 6209, End Mill Style Corner Chamfer, End Mill Material Cobalt, Dimension Type Fractional Inch, Milling Diameter 3/4 In., Single End, Number of Flutes 3, Length of Cut 4 In., Center End Mill Cutting Type, Overall Length 6-1/4 In., Finish Bright (Uncoated), Weldon Shank Type, Shank Dia. 3/4 In., Aluminum Pitch, Cutting Direction Right Hand, Helix Angle 30 Degrees, Neck Length 0 In., End Mill Application Roughing

Reviews of Widia Hanita #622919007