Skip to Main Content
customer-service Help
Widia Hanita

Corner Chamfer End Mill, 6.00mm, Carbide

Widia Hanita Corner Chamfer End Mill, 6.00mm, Carbide D0130600W010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.74
  • Dimension Type: Metric
  • Overall Length: 57.00 mm
  • Milling Diameter: 6.00mm
See full product details
Orders over $75 ship free.
Total: $23.74

Widia Hanita #D0130600W010 Specifications

  • Dimension Type: Metric
  • Overall Length: 57.00 mm
  • Milling Diameter: 6.00mm
  • Shank Dia.: 6.00 mm
  • End Mill Material: Carbide
  • Number of Flutes: 3
  • Length of Cut: 10.00 mm
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Helix Angle: 30 Degrees
  • Cutting Direction: Right Hand
  • Grade: TIALN
  • Milling Dia.: 6.00 mm
  • End Mill Style: Corner Chamfer
  • Series: General Purpose
  • Chamfer Width: 0.0039 in
  • End Mill Application: Finishing
  • Spiral Direction: Right Hand
  • List Number: VARIMILL GP
  • Item: Corner Chamfer End Mill
  • Coolant Fed: Non-Coolant Through
  • Finish - Machining: TiAlN
  • Measurement System: Metric
  • Material - Machining: Carbide
  • Shank Type - Machining: Weldon Flat
  • Drilling Tool Configuration: Individual
  • Material Grade - Machining: TiAlN
  • Primary Material Application: Cast Iron, Stainless Steel, Steel
  • Primary Material Application ISO Code: K, M, P
  • Shank Length: 42.8000 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Corner Chamfer End Mill, 6.00 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0039 in, 10.00 mm

Restrictions and Compliance

Reviews of Widia Hanita #D0130600W010