Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CR End Mill, 0.018" CR, 1/4" Dia, Carbide

  • Zoro #: G0126172
  • Mfr #: 4C0307002A

$30.18

  • Cutting Direction: Right Hand
  • End Mill Application: Finishing
  • Milling Diameter: 1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Widia Hanita #4C0307002A Specifications

  • Zoro #: G0126172
  • Mfr #: 4C0307002A
Cutting Direction: Right Hand End Mill Application: Finishing
Milling Diameter: 1/4" Length of Cut: 3/4"
Non Ferrous (N) Compatibility: No Dimension Type: Fractional Inch
Hardened (H) Compatibility: No Overall Length: 2-1/2"
Shank Dia.: 1/4" Corner Radius: 0.0180"
Super Alloy (S) Compatibility: No Stainless (M) Compatibility: Yes
End Mill Style: Corner Radius List Number: 4C03
Cast Iron (K) Compatibility: Yes Item: Corner Radius End Mill
Neck Length: Not Applicable Grade: UNCOATED
End Mill Material: Carbide Milling Dia.: 1/4"
Shank Type: Straight Single End/Double End: Single End
End Mill Cutting Type: Center Helix Angle: 35 Degrees
Finish: Bright (Uncoated) Number of Flutes: 3
Steel (P) Compatibility: Yes Drilling Tool Configuration: Individual
Material Grade - Machining: Uncoated Finish - Machining: Bright (Uncoated)
Material - Machining: Carbide Shank Type - Machining: Straight
Measurement System: Fractional Inch Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carbide End Mill, List Number 4C03, Corner Radius End Mill Style, Dimension Type Decimal Inch, Milling Dia. 0.2500 In., Number of Flutes 3, Length of Cut 0.7500 In., Center Cutting Type, Overall Length 2.5000 In., Finish Uncoated, Straight Shank Type, Shank Dia. 0.2500 In., Single End, Cutting Direction Right Hand, Helix Angle 35 Degrees , Corner Radius 0.018 In., Neck Length 0.7500 In., End Mill Application Finishing

Reviews of Widia Hanita #4C0307002A