Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CR End Mill, 0.018" CR, 5/16" Dia, 7/16"Cut

  • Zoro #: G0126285
  • Mfr #: 4C4308003A

$34.40

  • End Mill Application: Finishing
  • Dimension Type: Fractional Inch
  • Shank Type: Straight
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Widia Hanita #4C4308003A Specifications

  • Zoro #: G0126285
  • Mfr #: 4C4308003A
End Mill Application: Finishing Dimension Type: Fractional Inch
Shank Type: Straight Single End/Double End: Single End
Finish: Bright (Uncoated) Milling Dia.: 5/16"
Corner Radius: 0.0180" Neck Length: Not Applicable
Grade: UNCOATED End Mill Style: Corner Radius
End Mill Cutting Type: Center Cutting Hardened (H) Compatibility: No
List Number: 4C03 Shank Dia.: 5/16"
Steel (P) Compatibility: Yes Item: Corner Radius End Mill
Length of Cut: 7/16" Overall Length: 2"
End Mill Material: Carbide Cast Iron (K) Compatibility: Yes
Milling Diameter: 5/16" Super Alloy (S) Compatibility: No
Helix Angle: 35 Degrees Non Ferrous (N) Compatibility: No
Cutting Direction: Right Hand Stainless (M) Compatibility: Yes
Number of Flutes: 3 Material Grade - Machining: Uncoated
Measurement System: Fractional Inch Drilling Tool Configuration: Individual
Material - Machining: Carbide Shank Type - Machining: Straight
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Carbide End Mill, List Number 4C03, Corner Radius End Mill Style, Dimension Type Decimal Inch, Milling Dia. 0.3125 In., Number of Flutes 3, Length of Cut 0.4375 In., Center Cutting Type, Overall Length 2.0000 In., Finish Uncoated, Straight Shank Type, Shank Dia. 0.3125 In., Single End, Cutting Direction Right Hand, Helix Angle 35 Degrees , Corner Radius 0.018 In., Neck Length 0.4375 In., End Mill Application Finishing

Reviews of Widia Hanita #4C4308003A