Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CR End Mill, 0.020" CR, 3/8" Dia, Carbide

  • Zoro #: G0126559
  • Mfr #: TF4QN310024A

$101.71

  • End Mill Material: Carbide
  • Cutting Direction: Right Hand
  • Milling Dia.: 3/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Widia Hanita #TF4QN310024A Specifications

  • Zoro #: G0126559
  • Mfr #: TF4QN310024A
End Mill Material: Carbide Cutting Direction: Right Hand
Milling Dia.: 3/8" Pitch: Chip Breaker
Helix Angle: 30 Degrees Corner Radius: 0.0200"
Cast Iron (K) Compatibility: Yes Single End/Double End: Single End
End Mill Application: Roughing/Finishing Number of Flutes: 3
Finish: TiAlN Milling Diameter: 3/8"
Grade: TIALN-LT Shank Type: Straight
Shank Dia.: 3/8" End Mill Cutting Type: Center Cutting
Dimension Type: Decimal inch Length of Cut: 1/2"
Overall Length: 5" Hardened (H) Compatibility: Yes
Super Alloy (S) Compatibility: Yes Neck Length: 2-3/4"
List Number: 4QN3 Non Ferrous (N) Compatibility: No
Stainless (M) Compatibility: Yes Steel (P) Compatibility: Yes
End Mill Style: Corner Radius Item: Corner Radius End Mill
Shank Type - Machining: Straight Drilling Tool Configuration: Individual
Material Grade - Machining: TIALN-LT Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carbide End Mill, List Number 4QN3, Corner Radius End Mill Style, Dimension Type Decimal Inch, Milling Dia. 0.3750 In., Number of Flutes 3, Length of Cut 0.5000 In., Center Cutting Type, Overall Length 5.0000 In., Finish TiAlN, Straight Shank Type, Shank Dia. 0.3750 In., Single End, Chip Breaker Pitch, Cutting Direction Right Hand, Helix Angle 30 Degrees , Corner Radius 0.018 In., Neck Length 3.2500 In., End Mill Application Roughing/Finishing

Reviews of Widia Hanita #TF4QN310024A