Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CR End Mill, 0.030" CR, 3/4" Dia, 1-1/2"Cut

  • Zoro #: G0126312
  • Mfr #: TC4C0319007A

$241.02

  • Shank Type: Straight
  • Length of Cut: 1 1/2"
  • Hardened (H) Compatibility: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Widia Hanita #TC4C0319007A Specifications

  • Zoro #: G0126312
  • Mfr #: TC4C0319007A
Shank Type: Straight Length of Cut: 1 1/2"
Hardened (H) Compatibility: Yes Cast Iron (K) Compatibility: Yes
Overall Length: 4" Single End/Double End: Single End
Helix Angle: 35 Degrees Finish: Ticn
Steel (P) Compatibility: Yes Grade: TICN-CT
End Mill Style: Corner Radius Neck Length: Not Applicable
List Number: 4C03 Dimension Type: Fractional Inch
Shank Dia.: 3/4" Number of Flutes: 3
End Mill Application: Finishing Cutting Direction: Right Hand
Milling Diameter: 3/4" Corner Radius: 0.0300"
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: No
End Mill Material: Carbide Item: Corner Radius End Mill
Milling Dia.: 3/4" Super Alloy (S) Compatibility: Yes
End Mill Cutting Type: Center Cutting Measurement System: Fractional Inch
Material - Machining: Carbide Drilling Tool Configuration: Individual
Shank Type - Machining: Straight Material Grade - Machining: TICN-CT
Finish - Machining: TiCN Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Carbide End Mill, List Number 4C03, Corner Radius End Mill Style, Dimension Type Decimal Inch, Milling Dia. 0.7500 In., Number of Flutes 3, Length of Cut 1.5000 In., Center Cutting Type, Overall Length 4.0000 In., Finish TiCN, Straight Shank Type, Shank Dia. 0.7500 In., Single End, Cutting Direction Right Hand, Helix Angle 35 Degrees , Corner Radius 0.030 In., Neck Length 1.5000 In., End Mill Application Finishing

Reviews of Widia Hanita #TC4C0319007A