Widia
Cutting Tool
Mfr # 2AF9E10025RET UNCOATED
Zoro # G402671034
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.3750 in
- Measurement System Decimal Inch
Explore More Products
- WIDIA Cor Rad End Mill, 10.00mm, Carb, 1.00mm rad 577C100R4TJ
- WIDIA Corner Radius End Mill, WS15PE Grade 5V4E10004ET
- WIDIA Corner Radius End Mill, WS15PE Grade 5V0E10014ET
- WIDIA Corner Radius End Mill, WS15PE Grade 5V4E07002CT
- WIDIA Cutting Tool 3A29E13026RGT UNCOATED
- WIDIA Corner Radius End Mill, WS15PE Grade 5V0E10014AT
- WIDIA Cor Rad End Mill, 12.00mm, Carb, 3.00mm rad 57NC120R5TP
- YG-1 TOOL CO V7PlusA4FluteMultipleHelixCornerRadiusExtendedNeckPlainShankEndMill UGMF74906
- FREUD Piece Radius "V" Groove Bit Set, 4 87-115
- Widia Corner Radius End Mills