Widia
Cutting Tool
Mfr # 2AL9E03010SZT
Zoro # G502670388
$61.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius Not Applicable
- Number of Flutes 2
- Shank Dia. 1/8 in
- Chamfer Width Not Applicable
- Helix Angle 30 Degrees
Explore More Products
- WIDIA Corner Radius End Mill, WS15PE Grade 5V0E07002AT
- WIDIA Corner Radius End Mill, WS15PE Grade 5VNE10014BT
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad 5V1C13025CT
- WIDIA Square End Mill, Single End, Carbide, 3/8 5V4C10004ST
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad 5V4C07002AT
- WIDIA Cor Rad End Mill, 16.00mm, Carb, 0.50mm rad 4U80M160R6WE
- WIDIA Cor Rad End Mill, 3/4", Carb, 0.0300" rad 5VCE19BDL20
- WIDIA Cutting Tool 3AN9E19009RET UNCOATED
- OSG Corner Radius Carbide End Mills VGM5-0005
- FREUD Radius Cove Bit, 5/16 30-103
- Widia End Mills