Widia
Cutting Tool
Mfr # 3A19E2501ARGT UNCOATED
Zoro # G702670508
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1.0000 in
- List Number 3A19
Explore More Products
- WIDIA Cutting Tool 4X4EE07002SZT WS15PE
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad 5V1C13025CT
- WIDIA Square End Mill, Single End, Carbide, 3/8 7V1E10004ST
- WIDIA Corner Radius End Mill, WS15PE Grade 5VNE16016CV
- WIDIA Cutting Tool 3AF9E10025RET UNCOATED
- WIDIA Corner Radius End Mill, WS15PE Grade 5V0E05000BT
- WIDIA Cutting Tool 2AF9E08024SZT UNCOATED
- WIDIA Cutting Tool 2A19E05011RAT UNCOATED
- WIDIA Cor Rad End Mill, 16.00mm, Carb, 3.00mm rad 577716006PT
- FREUD Radius Ovolo Bit, 3/8 39-228
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut 780616
- Widia End Mills