Widia Hanita
Cutting Tool
- Zoro #: G902671107
- Mfr #: 3AN9M12006SZT UNCOATED
Hover or click to zoom Tap to zoom
Key Features
- Corner Radius: Not Applicable
- Number of Flutes: 3
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 12.00 mm
- Flute Type: Helical
- Finish - Machining: Bright (Uncoated)
- Material - Machining: Carbide
$82.03
Subtotal: $82.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Widia Hanita #3AN9M12006SZT UNCOATED Specifications
- Zoro #: G902671107
- Mfr #: 3AN9M12006SZT UNCOATED
- Corner Radius: Not Applicable
- Number of Flutes: 3
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 12.00 mm
- Flute Type: Helical
- Finish - Machining: Bright (Uncoated)
- Material - Machining: Carbide
- End Mill Application: Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
- Shank Type - Machining: Straight
- Min. Helix Angle: 0 Degrees
- Neck Dia.: 11.28 mm
- Milling Dia.: 12.00 mm
- Chamfer Angle: Not Applicable
- Chamfer Width: Not Applicable
- Primary Material Application ISO Code: N
- Coolant Fed: Non-Coolant Through
- Primary Material Application: Aluminum, Non-Ferrous
- Length of Cut: 25.00 mm
- Overall Length: 76.00 mm
- Max. Helix Angle: 30 Degrees
- End Mill Style: Square End
- Number of Coolant Holes: 0
- Helix Angle: 30 Degrees
- Item: Square End Mill
- Material Applications: Aluminum, Non-Ferrous
- Series: Aluflash
- Cutting Direction: Right Hand
- List Number: 3AN9
- Neck Length: 0.4441
- Drilling Tool Configuration: Individual
- Measurement System: Metric
- Material Grade - Machining: Uncoated
- Country of Origin (subject to change): Israel
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm, Neck Dia. 11.28 mm
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Widia Hanita #3AN9M12006SZT UNCOATED
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WIDIA HANITA Cutting Tool 2A09E08004SZT UNCOATED
- WIDIA HANITA Cor Rad End Mill, 10.00mm, Carb, 1.50mm rad 57NC100R4TK
- WIDIA HANITA Cutting Tool 2AF9E2502ARET UNCOATED
- WIDIA HANITA Corner Radius End Mill, WS15PE Grade 5V0E13005ET
- WIDIA HANITA Cutting Tool 3A19E10015RET UNCOATED
- WIDIA HANITA Cutting Tool 2AN9E07003RET UNCOATED
- WIDIA HANITA Cutting Tool 2AL9E03010RAT
- WIDIA HANITA Cor Rad End Mill, 16.00mm, Carb, 0.50mm rad 4U50M160R6TE
- WIDIA HANITA Cor Rad End Mill, 16.00mm, Carb, 0.50mm rad 4U80M160R6TE
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill JAG98981
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0800", Number of Flutes: 5 933280-C6
- Widia Hanita End Mills