Widia Hanita
Cutting Tool
- Zoro #: G402670693
- Mfr #: 4X0EE13015RBW WS15PE
Hover or click to zoom Tap to zoom
Key Features
- Number of Flutes: 4
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 0.5000 in
- Overall Length: 3.250 in
- Neck Length: Not Applicable
- Drilling Tool Configuration: Individual
- Min. Helix Angle: 0 Degrees
$117.40
Subtotal: $117.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Widia Hanita #4X0EE13015RBW WS15PE Specifications
- Zoro #: G402670693
- Mfr #: 4X0EE13015RBW WS15PE
- Corner Radius: 0.762
- Number of Flutes: 4
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 0.5000 in
- Overall Length: 3.250 in
- Neck Length: Not Applicable
- Drilling Tool Configuration: Individual
- Min. Helix Angle: 0 Degrees
- Material Grade - Machining: WS15PE
- Material Applications: Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
- Measurement System: Decimal Inch
- Primary Material Application: Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
- Chamfer Width: Not Applicable
- Chamfer Angle: Not Applicable
- Shank Type - Machining: Weldon Flat
- Number of Coolant Holes: 0
- Flute Type: Helical
- Finish - Machining: AlTiN
- Primary Material Application ISO Code: H, K, M, P, S
- Item: Corner Radius End Mill
- Cutting Direction: Right Hand
- Max. Helix Angle: 30 Degrees
- Milling Dia.: 0.5000 in
- Coolant Fed: Non-Coolant Through
- Material - Machining: Carbide
- End Mill Style: Corner Radius
- List Number: 4X0E
- End Mill Application: Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
- Length of Cut: 1.2500 in
- Helix Angle: 30 Degrees
- Neck Dia.: Not Applicable
- Series: Varimill Xtreme
- Country of Origin (subject to change): Israel
Description
Corner Radius End Mill, 0.5000 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Decimal Inch, 0.762 in, 1.2500 in, 3.250 in
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Widia Hanita #4X0EE13015RBW WS15PE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WIDIA HANITA Cutting Tool 4X0EE13015RAW WS15PE
- WIDIA HANITA Cutting Tool 4X0EE13015REW WS15PE
- WIDIA HANITA Cutting Tool 4X0EE13015RCW WS15PE
- WIDIA HANITA Corner Radius End Mill, WS15PE Grade 5V0E13005BT
- WIDIA HANITA Square End Mill, Single End, Carbide, 1 5V1E25008ST
- WIDIA HANITA Cutting Tool 3AF9E16028SZT UNCOATED
- WIDIA HANITA Cor Rad End Mill, 25.00mm, Carb, 1.00mm rad 4U80M250R8TG
- WIDIA HANITA Cor Rad End Mill, 25.00mm, Carb, 1.00mm rad 4U50M250R8TG
- WIDIA HANITA Cutting Tool 2AL9E03010SZT
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius Extended Neck End Mill UGMH07943
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill E5G97948
- Widia Hanita Corner Radius End Mills