- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- End Mills
- /
- Corner Chamfer End Mills
- /
- End Mill, 6.00mm Milling Dia., 75N2
Shop Alternate Products
This Product is Discontinued
Widia
End Mill, 6.00mm Milling Dia., 75N2 (Discontinued)
Mfr # 660816006WW
Zoro # G3904927
This Product is Discontinued
Key Features
- Dimension Type Metric
- Overall Length 92.00 mm
- Milling Diameter 16.00mm
- Shank Dia. 16.00 mm
- End Mill Material Cobalt
- Brand Widia
- MFR #660816006WW
- Zoro #G3904927
- Country of OriginUnited States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Overall Length | 92.00 mm |
Milling Diameter | 16.00mm |
Shank Dia. | 16.00 mm |
Length of Cut | 32.00 mm |
Milling Dia. | 16.00 mm |
Neck Length | 0.00 mm |
Corner Radius | 1.00mm |
Chamfer Width | 0.35 mm |
Details
End Mill Material | Cobalt |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
Hardened (H) Compatibility | No |
End Mill Application | Roughing |
List Number | 6608/6618 |
Non Ferrous (N) Compatibility | No |
Grade | 0 |
Stainless (M) Compatibility | Yes |
End Mill Style | Corner Chamfer |
Finish | Bright (Uncoated) |
Pitch | Coarse |
Super Alloy (S) Compatibility | No |
Shank Type | Weldon |
Steel (P) Compatibility | Yes |
Cast Iron (K) Compatibility | No |
Item | Corner Chamfer End Mill |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Weldon Flat |
Material - Machining | Cobalt |
Coolant Fed | Non-Coolant Through |
Drilling Tool Configuration | Individual |
Spiral Direction | Right Hand |
Secondary Material Application | Stainless Steel |
Primary Material Application | Steel |
Measurement System | Metric |
Description
Corner Chamfer End Mill, 16.00 mm Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Metric, 0.35 mm, 32.00 mm