Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sq End Mill, 0.1880" Dia, 0.2500" Cut

  • Zoro #: G0126084
  • Mfr #: TC4AN205020

$56.24

  • Stainless (M) Compatibility: No
  • End Mill Application: Finishing
  • End Mill Style: Square
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Widia Hanita #TC4AN205020 Specifications

  • Zoro #: G0126084
  • Mfr #: TC4AN205020
Stainless (M) Compatibility: No End Mill Application: Finishing
End Mill Style: Square Length of Cut: 3"
End Mill Cutting Type: Center Cutting Milling Dia.: 3/16"
Single End/Double End: Single End Shank Dia.: 1/8"
Milling Diameter: 0.1880" Dimension Type: Decimal inch
List Number: 4AN2 Helix Angle: 37 Degrees
Non Ferrous (N) Compatibility: Yes Cast Iron (K) Compatibility: No
Shank Type: Straight End Mill Material: Carbide
Item: Square End Mill Hardened (H) Compatibility: No
Overall Length: 3" Cutting Direction: Right Hand
Neck Length: 0.7500" Finish: Ticn
Steel (P) Compatibility: No Grade: TICN-CT
Super Alloy (S) Compatibility: No Number of Flutes: 2
Shank Type - Machining: Weldon Flat Material Grade - Machining: TICN-CT
Measurement System: Fractional Inch Drilling Tool Configuration: Individual
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide End Mill, List Number 4AN2, Square End Mill Style, Dimension Type Decimal Inch, Milling Dia. 0.1880 In., Number of Flutes 2, Length of Cut 0.2500 In., Center Cutting Type, Overall Length 3.0000 In., Finish TiCN, Straight Shank Type, Shank Dia. 0.1875 In., Single End, Cutting Direction Right Hand, Helix Angle 37 Degrees , Neck Length 1.0000 In., End Mill Application Finishing

Reviews of Widia Hanita #TC4AN205020