Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sq End Mill, 2" Dia, 3" Cut

  • Zoro #: G0125743
  • Mfr #: 345751030

$247.25

  • Hardened (H) Compatibility: No
  • Length of Cut: 3"
  • Grade: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Widia Hanita #345751030 Specifications

  • Zoro #: G0125743
  • Mfr #: 345751030
Hardened (H) Compatibility: No Length of Cut: 3"
Grade: 0 End Mill Cutting Type: Non-Center
Shank Type: Weldon Dimension Type: Decimal inch
Neck Length: 0" Cutting Direction: Right Hand
Single End/Double End: Single End Overall Length: 6-3/4"
Helix Angle: 35 Degrees Milling Dia.: 2"
List Number: 3405/3407 End Mill Material: Cobalt
Finish: Bright (Uncoated) Non Ferrous (N) Compatibility: No
Shank Dia.: 2" Steel (P) Compatibility: No
Number of Flutes: 6 Super Alloy (S) Compatibility: Yes
End Mill Style: Square End Mill Application: Finishing
Stainless (M) Compatibility: No Item: End Mill
Cast Iron (K) Compatibility: No Milling Diameter: 2"
Shank Type - Machining: Weldon Drilling Tool Configuration: Individual
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Carbide End Mill, List Number 3405/3407, Square End Mill Style, Dimension Type Decimal Inch, Milling Dia. 2.0000 In., Number of Flutes 6, Length of Cut 3.0000 In., Non-Center Cutting Type, Overall Length 6.7500 In., Finish Uncoated, Weldon Shank Type, Shank Dia. 2.0000 In., Single End, Cutting Direction Right Hand, Helix Angle 35 Degrees , Neck Length 3.0000 In., End Mill Application Finishing

Reviews of Widia Hanita #345751030