Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sq End Mill, 7/16" Dia, 1-1/4" Cut

  • Zoro #: G0125490
  • Mfr #: TC120511005

$19.62

  • End Mill Style: Square
  • Length of Cut: 1-1/4"
  • List Number: 1205/1207
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Widia Hanita #TC120511005 Specifications

  • Zoro #: G0125490
  • Mfr #: TC120511005
End Mill Style: Square Length of Cut: 1-1/4"
List Number: 1205/1207 Grade: 0
Steel (P) Compatibility: Yes Milling Dia.: 7/16"
End Mill Material: Cobalt Single End/Double End: Single End
Neck Length: 0" Shank Dia.: 1/2"
Milling Diameter: 7/16" Cutting Direction: Right Hand
Cast Iron (K) Compatibility: Yes End Mill Cutting Type: Center Cutting
Finish: Ticn Super Alloy (S) Compatibility: Yes
Helix Angle: 30 Degrees Number of Flutes: 4
Hardened (H) Compatibility: No Overall Length: 3-1/4"
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Dimension Type: Fractional Inch End Mill Application: Finishing
Shank Type: Weldon Item: Square End Mill
Drilling Tool Configuration: Individual Shank Type - Machining: Weldon Flat
Measurement System: Fractional Inch Material Applications: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy
Finish - Machining: TiCN Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carbide End Mill, List Number 1205/1207, Square End Mill Style, Dimension Type Decimal Inch, Milling Dia. 0.4375 In., Number of Flutes 4, Length of Cut 1.2500 In., Center Cutting Type, Overall Length 3.2500 In., Finish TiCN, Weldon Shank Type, Shank Dia. 0.5000 In., Single End, Cutting Direction Right Hand, Helix Angle 30 Degrees , Neck Length 1.2500 In., End Mill Application Finishing

Reviews of Widia Hanita #TC120511005