Widia Hanita
Square Milling Head, DL16, Carbide
- Zoro #: G3780820
- Mfr #: 4946160NDL16
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Dimension Type: Metric
- Milling Diameter: 16.00mm
- Overall Length: 56.00 mm
- Shank Dia.: 15.50 mm
- End Mill Material: Carbide
- Number of Flutes: 4
- Length of Cut: 24.00 mm
- Single End/Double End: Single End
$210.47
Ships from United States
Subtotal: $210.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Widia Hanita #4946160NDL16 Specifications
- Zoro #: G3780820
- Mfr #: 4946160NDL16
- UPC #: 4056544485809
- Dimension Type: Metric
- Milling Diameter: 16.00mm
- Overall Length: 56.00 mm
- Shank Dia.: 15.50 mm
- End Mill Material: Carbide
- Number of Flutes: 4
- Length of Cut: 24.00 mm
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Helix Angle: 20 Degrees
- Cutting Direction: Right Hand
- Milling Dia.: 16.00 mm
- Shank Type: Straight
- Pitch: Fine
- Finish: AlTiN
- End Mill Application: Roughing
- Spiral Direction: Right Hand
- List Number: 4946
- Item: Square Milling Head
- Chamfer Width: 0.50 mm
- End Mill Style: Corner Chamfer
- Grade: WP15PE
- Coolant Fed: Non-Coolant Through
- Material Grade - Machining: WP15PE
- Material - Machining: Carbide
- Shank Type - Machining: Straight
- Measurement System: Metric
- Drilling Tool Configuration: Individual
- Finish - Machining: AlTiN
- Secondary Material Application ISO Code: H2, S1 - S4
- Primary Material Application: Cast Iron, Hardened Steel, Stainless Steel, Steel
- Primary Material Application ISO Code: H1, K1 - K3, M1 - M3, P0 - P4
- Secondary Material Application: Hardened Materials, High-Temperature Alloys
- Shank Length: 20.00 mm
- ANSI Code: 4946160NDL16
- ISO Number: 4946160NDL16
- Connection Size: DL16
- Country of Origin (subject to change): Israel
Description
Square Milling Head, 16.00 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.50 mm, 24.00 mm
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Widia Hanita #4946160NDL16
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WIDIA HANITA End Mill, 25.00mm Milling Dia., 6606/6616 75N505042LT
- WIDIA HANITA End Mill, 8.00mm Milling Dia., 4909 D50304002RW
- WIDIA HANITA End Mill, TiCN, 0.5000 in Milling Dia, 6208 TC621813005
- WIDIA HANITA End Mill, 0.5000 in. Milling Dia., I4C I4C0500T062S
- WIDIA HANITA Corner Chamfer End Mill, 4.00mm, Carbide D0130400T008
- WIDIA HANITA Corner Chamfer End Mill, 12.00mm, Carbide 40131200T045
- WIDIA HANITA End Mill, 20.00mm Milling Dia., 6608/6618 759510014LT
- WIDIA HANITA End Mill, 8.00mm Milling Dia., 4777 DQ1318018W
- WIDIA HANITA End Mill, 40.00mm Milling Dia., 6605/6615 75N516006LT
- MONSTER Chamfer End Mill, 1/4 in. Dia, Carbide, 209 209-094250
- TUNGALOY Solid End Mill Head, VCR200L07.0R60-, PK2 6859439
- Widia Hanita Corner Chamfer End Mills