Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insert, Negative Insert GEO-5

  • Zoro #: G0194235
  • Mfr #: CNMG4335
$10.72
  • Insert Thickness:
  • Hardened (H) Compatibility:
  • Grade:
See full product details
Orders over $75 ship free.

Widia #CNMG4335 Specifications

  • Zoro #: G0194235
  • Mfr #: CNMG4335
Insert Thickness: Hardened (H) Compatibility:
Grade: Insert Material:
Includes: Insert Application:
Bevel Angle: Lead Angle:
Pipe Capacity: Relief Angle:
Rake: Depth:
Torx Wrench: Item: Insert
Insert Style: Cast Iron (K) Compatibility:
Non Ferrous (N) Compatibility: Insert Size:
Corner Radius: Coating:
Chip-Breaker: Application:
Inscribed Circle: Insert Position:
Width: Style:
Workpiece Material: Stainless (M) Compatibility:
Size: Mounting Style:
For Use With: ANSI Number:
Insert Screw: No. of Edges:
Insert Seat Size: Steel (P) Compatibility:
Type: Insert Shape:
Nose Radius: Super Alloy (S) Compatibility:
Mounting Hole Dia.: Cutting Direction:
ISO Number: Workpiece Compatibility:
Shank: Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Insert

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Widia #CNMG4335