Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insert, Wgc Cut-Off Insert

  • Zoro #: G0193760
  • Mfr #: WC094I02PN00F0
$10.56
  • ANSI Number:
  • Insert Application:
  • Lead Angle:
See full product details
Orders over $75 ship free.

Widia #WC094I02PN00F0 Specifications

  • Zoro #: G0193760
  • Mfr #: WC094I02PN00F0
ANSI Number: Insert Application:
Lead Angle: Cutting Direction:
ISO Number: Super Alloy (S) Compatibility:
Application: Cutting Dia.:
No. of Edges: Insert Material:
Mounting Size: Max. Cutting Depth:
Relief Angle: Neck Length:
Bore Dia.: Groove Width:
Dimension Type: Corner Radius:
Nose Radius: Number of Pieces:
Non Ferrous (N) Compatibility: Workpiece Compatibility:
Steel (P) Compatibility: Chip-Breaker:
Shank Dia.: Angle:
Stainless (M) Compatibility: Insert Shape:
Offset: Height:
Series: Mounting Style:
Hardened (H) Compatibility: Length:
Pitch: Style:
Overall Length: Number of Inserts Required:
Cast Iron (K) Compatibility: Grade:
Depth: Cutting Angle:
Manufacturer Series: Insert Style:
Width: For Use With:
Material: Coating:
Insert Seat Size: Insert Thickness:
Finish: Item: Insert
Shank Shape: Coupling Size:
Insert Size: Radius:
Rake: Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Insert

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Widia #WC094I02PN00F0