Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insert, Wgc Cut-Off Insert

  • Zoro #: G0192494
  • Mfr #: WC188I04PR06F00
$11.14
  • Number of Inserts Required:
  • For Use With:
  • Material:
See full product details
Orders over $75 ship free.

Widia #WC188I04PR06F00 Specifications

  • Zoro #: G0192494
  • Mfr #: WC188I04PR06F00
Number of Inserts Required: For Use With:
Material: Pitch:
Overall Length: Angle:
No. of Edges: Insert Material:
Max. Cutting Depth: Rake:
Cutting Dia.: Nose Radius:
Insert Size: Height:
Chip-Breaker: Coupling Size:
Application: Lead Angle:
Finish: Item: Insert
ISO Number: Insert Thickness:
Radius: Insert Shape:
Hardened (H) Compatibility: Bore Dia.:
Cast Iron (K) Compatibility: Non Ferrous (N) Compatibility:
Style: Shank Shape:
Manufacturer Series: Cutting Direction:
Shank Dia.: Insert Style:
Grade: Width:
Dimension Type: Steel (P) Compatibility:
ANSI Number: Super Alloy (S) Compatibility:
Workpiece Compatibility: Insert Seat Size:
Offset: Cutting Angle:
Relief Angle: Mounting Style:
Series: Groove Width:
Mounting Size: Coating:
Length: Neck Length:
Insert Application: Number of Pieces:
Corner Radius: Stainless (M) Compatibility:
Depth: Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Insert

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Widia #WC188I04PR06F00