Ball End Mill, 1/4" Dia, Carbide

WIDIA METAL REMOVAL| Zoro #: G2449772| Mfr #: M33141

$16.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Flutes: 4
Stainless (M) Compatibility: Yes
Shank Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2449772 Mfr #: M33141
Number of Flutes: 4Stainless (M) Compatibility: Yes
Shank Dia.: 1/4"End Mill Material: Carbide
Single End/Double End: Single EndCutting Direction: Right Hand
Milling Dia.: 1/4"Dimension Type: Fractional Inch
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 2-1/2"Steel (P) Compatibility: Yes
End Mill Style: Ball NoseLength of Cut: 3/4"
End Mill Cutting Type: CenterItem: Ball End Mill
List Number: CG-4BFinish: Uncoated
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): United States

Product Description

Ball End Mill, Grade General Purpose, List Number CG-4B, Ball Nose End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/4 In., Single End, Number of Flutes 4, Length of Cut 3/4 In., End Mill Cutting Type Center, Overall Length 2-1/2 In., Finish Uncoated, Shank Dia. 1/4 In., Cutting Direction Right Hand, Helix Angle 30 Degrees

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews