End Mill, Carbide, 3/4, 2 FL, SGL Ball End

WIDIA METAL REMOVAL| Zoro #: G0618021| Mfr #: M30751

$127.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Overall Length: 4"
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618021 Mfr #: M30751
Finish: UncoatedOverall Length: 4"
Grade: General PurposeEnd Mill Material: Carbide
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
End Mill Style: Ball NoseNumber of Flutes: 2
Cutting Direction: Right HandLength of Cut: 1-1/2"
Steel (P) Compatibility: YesItem: Ball End Mill
Dimension Type: Fractional InchMilling Dia.: 3/4"
List Number: CG-2BEnd Mill Cutting Type: Center
Shank Dia.: 3/4"Cast Iron (K) Compatibility: Yes
Single End/Double End: Single EndCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Contouring Operations, Plunge Cutting, Peripheral Milling And Slotting Applications In Cast Irons, Non Ferrous Light Metals And Plastics

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews