Carbide Bur, Angle, 1/2 In

WIDIA METAL REMOVAL| Zoro #: G2363225| Mfr #: M40469

$45.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2363225 Mfr #: M40469
Shape: Included AngleApplication: Metal Deburring
Cutter Dia.: 1/2"Length of Cut: 1-1/8"
Shank Size: 1/4"Shank Material: Steel
Cutting Edge Type: Single CutTrade Number: SL-4
Overall Length: 3"Max. RPM: 50, 000
Type: CarbideItem: Carbide Bur
Country of Origin (subject to change): Multiple

Product Description

Carbide Bur, Angle, Shank Size 1/4 In., Overall Length 3 In., Length of Cut 1-1/8 In., Max. RPM 50,000, Shank Material Steel, Trade Numbe SL-4 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.