JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Carbide Bur, Angle, 1/8 In

WIDIA METAL REMOVAL| Zoro #: G0354121| Mfr #: M40461

$9.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354121 Mfr #: M40461
Shape: Included AngleApplication: Metal Deburring
Trade Number: SL-41Overall Length: 1-1/2"
Max. RPM: 90, 000Type: Carbide
Item: Carbide BurCutter Dia.: 1/8"
Length of Cut: 3/8"Shank Size: 1/8"
Shank Material: CarbideCutting Edge Type: Single Cut
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Angle, Shank Size 1/8 In., Overall Length 1-1/2 In., Length of Cut 3/8 In., Max. RPM 90,000, Shank Material Carbide, Trade Numbe SL-41 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.