JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Bur, Cylindrical, 1/16 In

WIDIA METAL REMOVAL| Zoro #: G1562522| Mfr #: M40200

$9.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562522 Mfr #: M40200
Item: Carbide BurApplication: Metal Deburring
Shank Size: 1/8"Shank Material: Carbide
Cutting Edge Type: Single CutTrade Number: SA-41
Shape: CylindricalOverall Length: 1-1/2"
Max. RPM: 100, 000Type: Carbide
Cutter Dia.: 1/16"Length of Cut: 1/4"
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Cylindrical, Shank Size 1/8 In., Overall Length 1-1/2 In., Length of Cut 1/4 In., Max. RPM 100,000, Shank Material Carbide, Trade Numbe SA-41 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.