Carbide Bur, Cylindrical, 1/8 In

WIDIA METAL REMOVAL| Zoro #: G1186665| Mfr #: M40249

$10.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186665 Mfr #: M40249
Item: Carbide BurApplication: Metal Deburring
Shank Size: 1/8"Shank Material: Steel
Cutting Edge Type: Single CutTrade Number: SB-43
Shape: Cylindrical End CutOverall Length: 1-1/2"
Max. RPM: 90, 000Type: Carbide
Cutter Dia.: 1/8"Length of Cut: 9/16"
Country of Origin (subject to change): Multiple

Product Description

Carbide Bur, Cylindrical, Shank Size 1/8 In., Overall Length 1-1/2 In., Length of Cut 9/16 In., Max. RPM 90,000, Shank Material Steel, Trade Numbe SB-43 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.