LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carbide Bur, Cylindrical, 5/32 In

WIDIA METAL REMOVAL| Zoro #: G2163226| Mfr #: M40206

$26.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163226 Mfr #: M40206
Item: Carbide BurApplication: Metal Deburring
Cutter Dia.: 5/32"Length of Cut: 1/2"
Shank Size: 1/8"Shank Material: Carbide
Cutting Edge Type: Single CutTrade Number: SA-52
Shape: CylindricalOverall Length: 2"
Max. RPM: 80, 000Type: Carbide
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Cylindrical, Shank Size 1/8 In., Overall Length 2 In., Length of Cut 1/2 In., Max. RPM 80,000, Shank Material Carbide, Trade Numbe SA-52 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.