Carbide Bur, Cylindrical Ball, 3/32, SGL

WIDIA METAL REMOVAL| Zoro #: G1736594| Mfr #: M40284

$10.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736594 Mfr #: M40284
Item: Carbide BurCutting Edge Type: Single Cut
Application: For Steel, Stainless Steel, Cast Iron And Non-Ferrous MaterialsShape: Cylindrical Ball Nose
Max. RPM: 95, 000Shank Material: Solid Carbide
Trade Number: SC-41Cutter Dia.: 3/32"
Length of Cut: 7/16"Shank Size: 1/8"
Overall Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Carbide Bur, Cylindrical Ball Nose Shape, Cutter Dia 3/32 In, Shank Size 1/8 In, Overall Length 1 1/2 In, Length of Cut 7/16 In, Single Cut, Max RPM 95,000, Solid Carbide Shank Material, Trade Number SC-41, For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.