Carbide Bur, Cylindrical-Ball Nose, 3/16

WIDIA METAL REMOVAL| Zoro #: G0727842| Mfr #: M41291

$19.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Shank Size: 1/4"Item: Carbide BurShape: Cylindrical Ball Nose
Save 15%. Sign up for Z-mail.


Zoro #: G0727842 Mfr #: M41291
Shank Size: 1/4"Item: Carbide Bur
Shape: Cylindrical Ball NoseType: Carbide
Length of Cut: 5/8"Trade Number: SC-14
Application: Metal DeburringOverall Length: 2"
Cutting Edge Type: Double CutMax. RPM: 80,000
Shank Material: steelCutter Dia.: 3/16"
Country of Origin (subject to change): Multiple


Carbide Bur, Cylindrical - Ball Nose, Shank Size 1/4 In., Overall Length 2 In., Length of Cut 5/8 In., Max. RPM 80,000, Shank Material Steel, Trade Numbe SC-14 Trade Numbe, Application Metal Deburring