Carbide Bur, Cylindrical, 1/8, dbl End Cut

WIDIA METAL REMOVAL| Zoro #: G0616375| Mfr #: M41250

$17.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"
Trade Number: SB-11
Max. RPM: 90,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616375 Mfr #: M41250
Overall Length: 2"Trade Number: SB-11
Max. RPM: 90,000Length of Cut: 1/2"
Item: Carbide BurCutting Edge Type: Double Cut
Cutter Dia.: 1/8"Application: For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Shank Material: Hardened SteelShape: Cylindrical End Cut
Shank Size: 1/4"Country of Origin (subject to change): United States

Description

Carbide Bur, Cylindrical with End Cut Shape, Cutter Dia 1/8 In, Shank Size 1/4 In, Overall Length 2 In, Length of Cut 1/2 In, Double Cut, Max RPM 90,000, Hardened Steel Shank Material, Trade Number SB-11, For Steel, Stainless Steel, High-Temp Alloys And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews