20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Carbide Bur, Egg, 1/2 Cut Dia, SGL Cut

WIDIA METAL REMOVAL| Zoro #: G1954951| Mfr #: M40365

$43.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1954951 Mfr #: M40365
Cutting Edge Type: Single CutApplication: For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials
Item: Carbide BurShape: Egg
Angle: -Max. RPM: 50, 000
Shank Material: Hardened SteelTrade Number: SE-5
Overall Length: 2-5/8"Cutter Dia.: 1/2"
Length of Cut: 7/8"Shank Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Egg Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 5/8 In, Length of Cut 7/8 In, Single Cut, Max RPM 50,000, Hardened Steel Shank Material, Trade Number SE-5, For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.