Carbide Bur, Egg, 1/4 In

WIDIA METAL REMOVAL| Zoro #: G1754313| Mfr #: M40363

$24.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1754313 Mfr #: M40363
Item: Carbide BurOverall Length: 2"
Max. RPM: 70, 000Type: Carbide
Application: Metal DeburringCutter Dia.: 1/4"
Length of Cut: 3/8"Shank Size: 1/4"
Shank Material: steelCutting Edge Type: Single Cut
Trade Number: SE-1Shape: Egg
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Egg, Shank Size 1/4 In., Overall Length 2 In., Length of Cut 3/8 In., Max. RPM 70,000, Shank Material Steel, Trade Numbe SE-1 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.