Carbide Bur, Egg, 1/8 In

WIDIA METAL REMOVAL| Zoro #: G1289224| Mfr #: M40360

$10.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289224 Mfr #: M40360
Shape: EggItem: Carbide Bur
Application: Metal DeburringShank Material: Carbide
Cutting Edge Type: Single CutType: Carbide
Cutter Dia.: 1/8"Trade Number: SE-41
Length of Cut: 7/32"Overall Length: 1-1/2"
Shank Size: 1/8"Max. RPM: 90, 000
Country of Origin (subject to change): Multiple

Product Description

Carbide Bur, Egg, Shank Size 1/8 In., Overall Length 1-1/2 In., Length of Cut 7/32 In., Max. RPM 90,000, Shank Material Carbide, Trade Numbe SE-41 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.