Carbide Bur, Egg, 3/8 Cut Dia, SGL Cut

WIDIA METAL REMOVAL| Zoro #: G0352484| Mfr #: M40364

$29.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352484 Mfr #: M40364
Item: Carbide BurApplication: For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials
Cutting Edge Type: Single CutShape: Egg
Angle: -Max. RPM: 66, 000
Shank Material: Hardened SteelTrade Number: SE-3
Length of Cut: 5/8"Shank Size: 1/4"
Overall Length: 2-3/8"Cutter Dia.: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Carbide Bur, Egg Shape, Cutter Dia 3/8 In, Shank Size 1/4 In, Overall Length 2 3/8 In, Length of Cut 5/8 In, Single Cut, Max RPM 66,000, Hardened Steel Shank Material, Trade Number SE-3, For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.