Carbide Bur, End Cut, 3/16 In

WIDIA METAL REMOVAL| Zoro #: G0762867| Mfr #: M41251

$19.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762867 Mfr #: M41251
Application: Metal DeburringOverall Length: 2"
Max. RPM: 80, 000Type: Carbide
Item: Carbide BurCutter Dia.: 3/16"
Length of Cut: 5/8"Shank Size: 1/4"
Shank Material: SteelCutting Edge Type: Double Cut
Trade Number: SB-14Shape: Cylindrical End Cut
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Cylindrical - End Cut, Shank Size 1/4 In., Overall Length 2 In., Length of Cut 5/8 In., Max. RPM 80,000, Shank Material Steel, Trade Numbe SB-14 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.